US Tsubaki Inc.
D80BTB20H
Double Strand Sprocket; 80-2 Chain Size; 20 Teeth; Requires 3020 Taper Lock Bushing
Item #101627997
- Double Strand Sprocket
- 80-2 Chain Size
- 20 Teeth
- Requires Taper Lock 3020 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.000 in |
| Length Through Bore | 2 in |
| Material | Steel |
| Bushing Series | 3020 |
| Sprocket Style | B |
| Pitch Diameter | 6.392 in |
| Bushing Bore [Max] | 3 in |
| Chain No. | 80-2 |
| Tooth Width | 0.557 in |
| Pitch Dia. | 6.392 in |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Bore Range | 3 in |
| Outside Dia. | 6.914 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 2 |
| Type | B |
| Bushing Bore [Min] | 0.938 in |
| Hub Dia. | 5 1/4 in |
| No. of Teeth | 20 |
| Weight | 7.1 LB |
| EAN or UPC | 97039366023 |
