US Tsubaki Inc.
D80CTB30
Double Strand Sprocket; 80-2 Chain Size; 30 Teeth; Requires 3020 Taper Lock Bushing
Item #101657089
- Double Strand Sprocket
- 80-2 Chain Size
- 30 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | 3020 |
| Chain Pitch | 1.000 in |
| Material | Steel |
| Pitch Dia. | 9.567 in |
| Sprocket Style | C |
| Outside Dia. | 10.114 in |
| No. of Teeth | 30 |
| Bushing Type | Taper Lock |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| Chain No. | 80-2 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 25.1 LB |
| EAN or UPC | 97039366054 |
