US Tsubaki Inc.
D80CTL45 3020
Double Strand Sprocket; 80-2 Chain Size; 45 Teeth; Requires 3020 Taper Lock Bushing
Item #105089184
- Double Strand Sprocket
- 80-2 Chain Size
- 45 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 2 |
| Inch/Metric | Inch |
| No. of Teeth | 45 |
| Hardened Teeth | Without Hardened Teeth |
| Type | C |
| Chain Pitch | 1.000 in |
| Material | Steel |
| Sprocket Style | C |
| Bushing Series | 3020 |
| Bushing Type | Taper Lock |
| Chain No. | 80-2 |
| Outside Dia. | 14.901 in |
| Weight | 169.0 LB |
| EAN or UPC | 97039366092 |
