US Tsubaki Inc.
D80Q14
Double Strand Sprocket; 80-2 Chain Size; 14 Teeth; Requires Q2 Split Taper Bushing
Item #101425512
- Double Strand Sprocket
- 80-2 Chain Size
- 14 Teeth
- Requires Split Taper Q2 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| Pitch Diameter | 4.494 in |
| Chain No. | 80-2 |
| Bushing Type | Split Taper |
| Bushing Series | Q2 |
| Sprocket Style | B |
| Chain Pitch | 1.000 in |
| Outside Dia. | 4.981 in |
| Material | Steel |
| Type | B |
| No. of Teeth | 14 |
| Pitch Dia. | 4.494 in |
| Weight | 11.0 LB |
| EAN or UPC | 97039789716 |
