US Tsubaki Inc.
D80R45
Double Strand Sprocket; 80-2 Chain Size; 45 Teeth; Requires R1 Split Taper Bushing
Item #102071949
- Double Strand Sprocket
- 80-2 Chain Size
- 45 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 2 |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | R1 |
| Inch/Metric | Inch |
| Outside Dia. | 14.901 in |
| Chain Pitch | 1.000 in |
| No. of Teeth | 45 |
| Type | B |
| Chain No. | 80-2 |
| Material | Steel |
| Bushing Type | Split Taper |
| Weight | 68.0 LB |
| EAN or UPC | 97039784902 |
