US Tsubaki Inc.
DS100ATB17H
Double Single Strand Sprocket; 100 Chain Size; 17 Teeth; Requires 3020 Taper Lock Bushing
Item #101629297
- Double Single Strand Sprocket
- 100 Chain Size
- 17 Teeth
- Requires Taper Lock 3020 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Bushing Type | Taper Lock |
| Tooth Width | 0.692 in |
| Pitch Diameter | 6.803 in |
| Bushing Bore [Min] | 0.938 in |
| Chain Pitch | 1.250 in |
| Bushing Series | 3020 |
| Chain No. | 100 |
| No. of Strands Across | Double Single |
| Outside Dia. | 7.44 in |
| Inch/Metric | Inch |
| Type | A-Double Single |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 6.803 in |
| Sprocket Style | A |
| Bushing Bore [Max] | 3 in |
| No. of Teeth | 17 |
| Length Through Bore | 2.688 in |
| Bore Range | 3 in |
| Weight | 14.0 LB |
| EAN or UPC | 97039370181 |
