US Tsubaki Inc.
DS100ATB21H
Double Single Strand Sprocket; 100 Chain Size; 21 Teeth; Requires 3020 Taper Lock Bushing
Item #101639351
- Double Single Strand Sprocket
- 100 Chain Size
- 21 Teeth
- Requires Taper Lock 3020 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Bore [Max] | 3 in |
| Pitch Dia. | 8.388 in |
| Chain No. | 100 |
| No. of Teeth | 21 |
| Sprocket Style | A |
| Type | A-Double Single |
| Material | Steel |
| Bushing Type | Taper Lock |
| Outside Dia. | 9.04 in |
| Bore Range | 3 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 2.688 in |
| Chain Pitch | 1.250 in |
| Bushing Series | 3020 |
| Bushing Bore [Min] | 0.938 in |
| Tooth Width | 0.692 in |
| Inch/Metric | Inch |
| No. of Strands Across | Double Single |
| Pitch Diameter | 8.388 in |
| Weight | 27.5 LB |
| EAN or UPC | 97039370228 |
