US Tsubaki Inc.
DS100ATL18H
Double Single Strand Sprocket; 100 Chain Size; 18 Teeth; Requires 3020 Taper Lock Bushing
Item #101676162
- Double Single Strand Sprocket
- 100 Chain Size
- 18 Teeth
- Requires Taper Lock 3020 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1.250 in |
| Pitch Dia. | 7.199 in |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| No. of Strands Across | Double Single |
| Bushing Series | 3020 |
| Chain No. | 100 |
| Type | A-Double Single |
| No. of Teeth | 18 |
| Outside Dia. | 7.839 in |
| Material | Steel |
| Weight | 16.8 LB |
| EAN or UPC | 97039370198 |
