- Double Sprockets
- 40 Chain Size
- 22 Number of Teeth
- 2 Strands
- 3.7800" O.D.
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 2 |
| Pitch Diameter | 3.513 in |
| Material | Carbon Steel |
| Width Across Teeth | 1.406 in |
| Hub Projection | 0 in |
| Tooth Width | 0.284 in |
| Sprocket Style | A-Double Single |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 0.625 in |
| No. of Teeth | 22 |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Length Through Bore | 1.406 in |
| Outside Dia. | 3.78 in |
| Chain Pitch | 0.500 in |
| Chain No. | 40 |
| Weight | 3.0 LB |
| EAN or UPC | 97039369765 |

