US Tsubaki Inc.
DS40ATB24H
Double Single Strand Sprocket; 40 Chain Size; 24 Teeth; Requires 1615 Taper Lock Bushing
Item #101676164
- Double Single Strand Sprocket
- 40 Chain Size
- 24 Teeth
- Requires Taper Lock 1615 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Chain No. | 40 |
| No. of Teeth | 24 |
| Bushing Type | Taper Lock |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | 1615 |
| Pitch Diameter | 3.831 in |
| Bushing Bore [Min] | 0.5 in |
| Tooth Width | 0.284 in |
| Material | Steel |
| Bushing Bore [Max] | 1.625 in |
| Length Through Bore | 1.406 in |
| Outside Dia. | 4.1 in |
| Bore Range | 1.625 in |
| No. of Strands Across | Double Single |
| Sprocket Style | A |
| Pitch Dia. | 3.831 in |
| Type | A-Double Single |
| Chain Pitch | 0.500 in |
| Weight | 1.7 LB |
| EAN or UPC | 97039370273 |
