US Tsubaki Inc.
DS40ATL20H
Double Single Strand Sprocket; 40 Chain Size; 20 Teeth; Requires 1215 Taper Lock Bushing
Item #105091573
- Double Single Strand Sprocket
- 40 Chain Size
- 20 Teeth
- Requires Taper Lock 1215 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Dia. | 3.196 in |
| Chain No. | 40 |
| No. of Teeth | 20 |
| Chain Pitch | 0.500 in |
| Bushing Series | 1215 |
| Sprocket Style | A |
| Pitch Diameter | 3.196 in |
| Type | A-Double Single |
| No. of Strands Across | Double Single |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 3.457 in |
| Material | Steel |
| Weight | 1.3 LB |
| EAN or UPC | 97039370242 |
