US Tsubaki Inc.
DS50ATL18H
Double Single Strand Sprocket; 50 Chain Size; 18 Teeth; Requires 1615 Taper Lock Bushing
Item #105102342
- Double Single Strand Sprocket
- 50 Chain Size
- 18 Teeth
- Requires Taper Lock 1615 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Dia. | 3.599 in |
| Material | Steel |
| No. of Strands Across | Double Single |
| Chain Pitch | 0.625 in |
| Sprocket Style | A |
| Bushing Series | 1615 |
| Pitch Diameter | 3.599 in |
| Outside Dia. | 3.919 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Chain No. | 50 |
| No. of Teeth | 18 |
| Bushing Type | Taper Lock |
| Type | A-Double Single |
| Weight | 2.2 LB |
| EAN or UPC | 97039370297 |
