US Tsubaki Inc.
DS60ATB18H
Double Single Strand Sprocket; 60 Chain Size; 18 Teeth; Requires 2012 Taper Lock Bushing
Item #101640618
- Double Single Strand Sprocket
- 60 Chain Size
- 18 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | Double Single |
| Tooth Width | 0.459 in |
| Length Through Bore | 1.938 in |
| Material | Steel |
| Chain No. | 60 |
| Bushing Bore [Min] | 0.5 in |
| Bushing Type | Taper Lock |
| Outside Dia. | 4.7 in |
| Pitch Dia. | 4.319 in |
| No. of Teeth | 18 |
| Chain Pitch | 0.750 in |
| Bushing Series | 2012 |
| Sprocket Style | A |
| Type | A-Double Single |
| Bushing Bore [Max] | 2 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Bore Range | 2 in |
| Pitch Diameter | 4.319 in |
| Weight | 5.0 LB |
| EAN or UPC | 97039370358 |
