- Double Single Strand Sprocket
- 80 Chain Size
- 20 Teeth
- Requires Taper Lock 3020 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.575 in |
| Bushing Type | Taper Lock |
| Sprocket Style | A |
| No. of Teeth | 20 |
| No. of Strands Across | Double Single |
| Chain No. | 80 |
| Pitch Dia. | 6.392 in |
| Inch/Metric | Inch |
| Chain Pitch | 1.000 in |
| Bushing Bore [Max] | 3 in |
| Length Through Bore | 2.188 in |
| Type | A-Double Single |
| Bushing Bore [Min] | 0.938 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 6.91 in |
| Pitch Diameter | 6.392 in |
| Bore Range | 3 in |
| Bushing Series | 3020 |
| Material | Steel |
| Weight | 10.0 LB |
| EAN or UPC | 97039370440 |

