US Tsubaki Inc.
DS80ATL18H
Double Single Strand Sprocket; 80 Chain Size; 18 Teeth; Requires 2517 Taper Lock Bushing
Item #105089524
- Double Single Strand Sprocket
- 80 Chain Size
- 18 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | 2517 |
| Sprocket Style | A |
| Material | Steel |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 5.759 in |
| Type | A-Double Single |
| No. of Teeth | 18 |
| Chain Pitch | 1.000 in |
| No. of Strands Across | Double Single |
| Outside Dia. | 6.271 in |
| Bushing Type | Taper Lock |
| Chain No. | 80 |
| Pitch Diameter | 5.759 in |
| Weight | 8.7 LB |
| EAN or UPC | 97039370426 |
