- E Series QD Bushing
- 1.9375 in Bore Size
- 5 in Bolt Circle
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Inch |
| Bore Size | 1.938 in - 1 15/16 in |
| Bushing Series | E |
| Weight | 12.0 LB |
| EAN or UPC | 97039385123 |
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Inch |
| Bore Size | 1.938 in - 1 15/16 in |
| Bushing Series | E |
| Weight | 12.0 LB |
| EAN or UPC | 97039385123 |