- E Series QD Bushing
- 2.0625 in Bore Size
- 5 in Bolt Circle
| Inch/Metric | Inch |
| Bushing Series | E |
| Bore Size | 2.063 in - 2 1/16 in |
| Bolt Circle Diameter | 5 in |
| Weight | 12.0 LB |
| EAN or UPC | 97039385147 |
| Inch/Metric | Inch |
| Bushing Series | E |
| Bore Size | 2.063 in - 2 1/16 in |
| Bolt Circle Diameter | 5 in |
| Weight | 12.0 LB |
| EAN or UPC | 97039385147 |