- E Series QD Bushing
- 3.25 in Bore Size
- 5 in Bolt Circle
| Bore Size | 3.250 in - 3 1/4 in |
| Inch/Metric | Inch |
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Weight | 12.0 LB |
| EAN or UPC | 97039385321 |
| Bore Size | 3.250 in - 3 1/4 in |
| Inch/Metric | Inch |
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Weight | 12.0 LB |
| EAN or UPC | 97039385321 |