- Multiple Strand Sprockets
- 100-3 Chain Number
- 30 Number of Teeth
- 12.6400" O.D.
- 11.959" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Type | Minimum Plain Bore |
| Sprocket Style | B |
| Chain No. | 100-3 |
| Pitch Diameter | 11.959 in |
| Outside Dia. | 12.64 in |
| Chain Pitch | 1.250 in |
| Length Through Bore | 4.75 in |
| Material | Carbon Steel |
| Hub Projection | 1.265 in |
| No. of Strands Across | 3 |
| Bore Range | 1.5 in |
| Width Across Teeth | 3.485 in |
| Tooth Width | 0.692 in |
| Hub Dia. | 5 3/4 in |
| Inch/Metric | Inch |
| No. of Teeth | 30 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 78.0 LB |
| EAN or UPC | 97039368621 |

