- Multiple Strand Sprockets
- 50-3 Chain Number
- 12 Number of Teeth
- 2.7100" O.D.
- 2.415" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 50-3 |
| Chain Pitch | 0.625 in |
| Width Across Teeth | 1.758 in |
| Material | Carbon Steel |
| Length Through Bore | 2.5 in |
| Hub Projection | 0.742 in |
| Hub Dia. | 1.688 in |
| Bore Range | 0.625 in |
| Inch/Metric | Inch |
| No. of Teeth | 12 |
| Pitch Diameter | 2.415 in |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 3 |
| Sprocket Style | B |
| Tooth Width | 0.332 in |
| Outside Dia. | 2.71 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 1.84 LB |
| EAN or UPC | 97039367686 |

