- Multiple Strand Sprockets
- 50-3 Chain Number
- 35 Number of Teeth
- 7.3200" O.D.
- 6.973" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.332 in |
| Width Across Teeth | 1.758 in |
| Bore Range | 1 in |
| Inch/Metric | Inch |
| Chain No. | 50-3 |
| No. of Strands Across | 3 |
| Bore Type | Minimum Plain Bore |
| Hub Projection | 0.867 in |
| No. of Teeth | 35 |
| Length Through Bore | 2.625 in |
| Chain Pitch | 0.625 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 7.32 in |
| Hub Dia. | 3 3/4 in |
| Sprocket Style | B |
| Material | Carbon Steel |
| Pitch Diameter | 6.973 in |
| Weight | 19.2 LB |
| EAN or UPC | 97039367846 |

