- Multiple Strand Sprockets
- 60-3 Chain Number
- 16 Number of Teeth
- 4.2200" O.D.
- 3.845" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 16 |
| Inch/Metric | Inch |
| Chain No. | 60-3 |
| Chain Pitch | 0.750 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 3 |
| Tooth Width | 0.444 in |
| Hub Projection | 0.762 in |
| Hub Dia. | 3 in |
| Pitch Diameter | 3.845 in |
| Sprocket Style | B |
| Bore Range | 1 in |
| Length Through Bore | 3 in |
| Outside Dia. | 4.22 in |
| Material | Carbon Steel |
| Width Across Teeth | 2.238 in |
| Weight | 6.9 LB |
| EAN or UPC | 97039368041 |

