- Multiple Strand Sprockets
- 60-3 Chain Number
- 40 Number of Teeth
- 9.0200" O.D.
- 8.606" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 3.25 in |
| Hub Dia. | 4 1/2 in |
| Material | Carbon Steel |
| No. of Strands Across | 3 |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 2.238 in |
| Chain No. | 60-3 |
| Hub Projection | 1.012 in |
| Tooth Width | 0.444 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| No. of Teeth | 40 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 9.02 in |
| Chain Pitch | 0.750 in |
| Bore Range | 1.25 in |
| Pitch Diameter | 8.606 in |
| Weight | 35.3 LB |
| EAN or UPC | 97039368188 |

