- Multiple Strand Sprockets
- 80-3 Chain Number
- 11 Number of Teeth
- 4.0100" O.D.
- 3.550" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.000 in |
| Chain No. | 80-3 |
| Bore Range | 1 in |
| Sprocket Style | B |
| Tooth Width | 0.557 in |
| Material | Carbon Steel |
| Outside Dia. | 4.01 in |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 3.55 in |
| Width Across Teeth | 2.863 in |
| Inch/Metric | Inch |
| Length Through Bore | 3.625 in |
| No. of Teeth | 11 |
| No. of Strands Across | 3 |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 2 1/2 in |
| Hub Projection | 0.762 in |
| Weight | 5.7 LB |
| EAN or UPC | 97039368294 |

