- Multiple Strand Sprockets
- 80-3 Chain Number
- 24 Number of Teeth
- 8.2000" O.D.
- 7.661" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 3.875 in |
| Chain No. | 80-3 |
| Bore Range | 1 in |
| Hub Dia. | 5 1/4 in |
| Tooth Width | 0.557 in |
| Chain Pitch | 1.000 in |
| Width Across Teeth | 2.863 in |
| Sprocket Style | B |
| No. of Strands Across | 3 |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 7.661 in |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| No. of Teeth | 24 |
| Outside Dia. | 8.2 in |
| Bore Type | Minimum Plain Bore |
| Hub Projection | 1.012 in |
| Weight | 34.6 LB |
| EAN or UPC | 97039368423 |

