- F Series QD Bushing
- 1.375 in Bore Size
- 5.625 in Bolt Circle
| Bore Size | 1.375 in - 1 3/8 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Weight | 17.0 LB |
| EAN or UPC | 97039385437 |
| Bore Size | 1.375 in - 1 3/8 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Weight | 17.0 LB |
| EAN or UPC | 97039385437 |