- F Series QD Bushing
- 2.125 in Bore Size
- 5.625 in Bolt Circle
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Bore Size | 2.125 in - 2 1/8 in |
| Bushing Series | F |
| Weight | 17.0 LB |
| EAN or UPC | 97039385550 |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Bore Size | 2.125 in - 2 1/8 in |
| Bushing Series | F |
| Weight | 17.0 LB |
| EAN or UPC | 97039385550 |