- F Series QD Bushing
- 2.3125 in Bore Size
- 5.625 in Bolt Circle
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 2.313 in - 2 5/16 in |
| Inch/Metric | Inch |
| Weight | 17.0 LB |
| EAN or UPC | 97039385581 |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 2.313 in - 2 5/16 in |
| Inch/Metric | Inch |
| Weight | 17.0 LB |
| EAN or UPC | 97039385581 |