- F Series QD Bushing
- 2 in Bore Size
- 5.625 in Bolt Circle
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.625 in |
| Bushing Series | F |
| Bore Size | 2.000 in - 2 in |
| Weight | 17.0 LB |
| EAN or UPC | 97039385536 |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.625 in |
| Bushing Series | F |
| Bore Size | 2.000 in - 2 in |
| Weight | 17.0 LB |
| EAN or UPC | 97039385536 |