- F Series QD Bushing
- 3.5625 in Bore Size
- 5.625 in Bolt Circle
| Bolt Circle Diameter | 5.625 in |
| Bushing Series | F |
| Bore Size | 3.563 in - 3 9/16 in |
| Inch/Metric | Inch |
| Weight | 9.7 LB |
| EAN or UPC | 97039385826 |
| Bolt Circle Diameter | 5.625 in |
| Bushing Series | F |
| Bore Size | 3.563 in - 3 9/16 in |
| Inch/Metric | Inch |
| Weight | 9.7 LB |
| EAN or UPC | 97039385826 |