- Backstopping Cam Clutch
- 3.936 in Outside Dia
- 38.1 mm Bore
- 488 ft lb Torque Capacity
description
- The CA series backstops are designed to be an integral part of the reducer. The unique non-rollover style cams prevent damage to gears, shafts, and drive train. This extends the life of the reducer and other system components while also ensuring proper performance. The CA series backstops are drop-in replacements for Dodge® reducers. CA series backstops ship pre-lubricated.
features
- Non-rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- EP additive compatible
- Direct drop-in design
| Outside Dia. | 3.936 in |
| Torque | 488.0 ft lb |
| Bore Size [Min] | 1 1/2 in |
| Inch/Metric | Inch |
| Bore Size [Max] | 1.5005 in |
| Used With Reducer Model | TXT709A, TXT715A, TXT725A, TXT705, TXT709, TXT715, TXT725, TDT715, TDT725, TDT715A,TDT725A, T17 |
| Overall Width | 1.062 in |
| Type | Backstopping |
| Keyway | Keyway on Outside Diameter |
| Bore Size | 1.500 in |
| Series | CA |
| Weight | 3.14 LB |
| EAN or UPC | 97039715999 |

