US Tsubaki Inc.
H100SK14
Single Strand Sprocket; 100 Chain Size; 14 Teeth; Requires SK QD Bushing
Item #105102347
- Single Strand Sprocket
- 100 Chain Size
- 14 Teeth
- Requires QD SK Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Type | B |
| Sprocket Style | B |
| Bushing Series | SK |
| Outside Dia. | 6.226 in |
| Bushing Type | QD |
| Chain Pitch | 1.250 in |
| Chain No. | 100 |
| Pitch Diameter | 5.618 in |
| Pitch Dia. | 5.618 in |
| No. of Teeth | 14 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 4.2 LB |
| EAN or UPC | 97039382009 |
