- Single Strand Sprocket
- 140 Chain Size
- 17 Teeth
- Requires QD E Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Chain No. | 140 |
| Bushing Series | E |
| No. of Teeth | 17 |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 10.411 in |
| Sprocket Style | B |
| Pitch Dia. | 9.524 in |
| Pitch Diameter | 9.524 in |
| Material | Steel |
| Bushing Type | QD |
| Chain Pitch | 1.750 in |
| Type | B |
| Weight | 17.0 LB |
| EAN or UPC | 97039382399 |

