US Tsubaki Inc.
H140SF11
Single Strand Sprocket; 140 Chain Size; 11 Teeth; Requires SF QD Bushing
Item #105089654
- Single Strand Sprocket
- 140 Chain Size
- 11 Teeth
- Requires QD SF Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 140 |
| Bushing Series | SF |
| Outside Dia. | 7.011 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Type | B |
| Bushing Type | QD |
| Sprocket Style | B |
| Pitch Diameter | 6.213 in |
| No. of Teeth | 11 |
| Chain Pitch | 1.750 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 6.213 in |
| Weight | 5.0 LB |
| EAN or UPC | 97039382337 |
