- 160 Chain, 30 Tooth, B Style Minimum Bore Sprocket, 1 Strand, With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Type | Minimum Plain Bore |
| Chain No. | 160 |
| Sprocket Style | B |
| No. of Teeth | 30 |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 2.000 in |
| Material | Steel |
| Weight | 112.0 LB |
| EAN or UPC | 97039907356 |

