- Sprocket for #160 Chain, 21 Teeth, Single Strand, QD Bushed, With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Chain Pitch | 2.000 in |
| No. of Teeth | 21 |
| Pitch Dia. | 13.42 in |
| Type | B |
| Outside Dia. | 14.47 in |
| Bushing Type | QD |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 13.42 in |
| Bushing Series | F |
| Material | Steel |
| Chain No. | 160 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Weight | 46.0 LB |
| EAN or UPC | 97039382597 |

