US Tsubaki Inc.
H40BTL19
Single Strand Sprocket; 40 Chain Size; 19 Teeth; Requires 1210 Taper Lock Bushing
Item #101641727
- Single Strand Sprocket
- 40 Chain Size
- 19 Teeth
- Requires Taper Lock 1210 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 3.292 in |
| No. of Strands Across | 1 |
| Chain No. | 40 |
| Material | Steel |
| Pitch Dia. | 3.038 in |
| Sprocket Style | B |
| Bushing Type | Taper Lock |
| No. of Teeth | 19 |
| Chain Pitch | 0.500 in |
| Bushing Series | 1210 |
| Weight | 0.7 LB |
| EAN or UPC | 97039919373 |
