US Tsubaki Inc.
H40BTL20
Single Strand Sprocket; 40 Chain Size; 20 Teeth; Requires 1610 Taper Lock Bushing
Item #101631135
- Single Strand Sprocket
- 40 Chain Size
- 20 Teeth
- Requires Taper Lock 1610 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.500 in |
| Material | Steel |
| Outside Dia. | 3.457 in |
| Inch/Metric | Inch |
| No. of Teeth | 20 |
| Pitch Dia. | 3.196 in |
| Sprocket Style | B |
| Bushing Series | 1610 |
| Chain No. | 40 |
| Bushing Type | Taper Lock |
| Weight | 0.7 LB |
| EAN or UPC | 97039919380 |
