US Tsubaki Inc.
H40BTL23
Single Strand Sprocket; 40 Chain Size; 23 Teeth; Requires 1610 Taper Lock Bushing
Item #101640611
- Single Strand Sprocket
- 40 Chain Size
- 23 Teeth
- Requires Taper Lock 1610 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | 1610 |
| Material | Steel |
| Chain No. | 40 |
| Chain Pitch | 0.500 in |
| No. of Strands Across | 1 |
| No. of Teeth | 23 |
| Pitch Dia. | 3.672 in |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Outside Dia. | 3.938 in |
| Weight | 1.0 LB |
| EAN or UPC | 97039919502 |
