- Single Strand Sprocket
- 40 Chain Size
- 20 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Bushing Series | SH |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| Type | B |
| Outside Dia. | 3.457 in |
| Chain No. | 40 |
| Bushing Type | QD |
| Chain Pitch | 0.500 in |
| No. of Strands Across | 1 |
| No. of Teeth | 20 |
| Inch/Metric | Inch |
| Pitch Dia. | 3.196 in |
| Pitch Diameter | 3.196 in |
| Weight | 0.6 LB |
| EAN or UPC | 97039381316 |

