- Sprocket for #50 Chain, 17 Teeth, Single Strand, Taper Lock Bushed, With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 50 |
| Pitch Dia. | 3401 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Outside Dia. | 3.718 in |
| Chain Pitch | 0.625 in |
| Bushing Series | 1610 |
| Inch/Metric | Inch |
| No. of Teeth | 17 |
| Bushing Type | Taper Lock |
| Hardened Teeth | With Hardened Teeth |
| Weight | 0.8 LB |
| EAN or UPC | 97039919656 |

