- Single Strand Sprocket
- 60 Chain Size
- 17 Teeth
- Requires QD SDS Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Type | B |
| Inch/Metric | Inch |
| Pitch Diameter | 4.082 in |
| Outside Dia. | 4.462 in |
| Chain No. | 60 |
| Bushing Series | SDS |
| Pitch Dia. | 4.082 in |
| Bushing Type | QD |
| Sprocket Style | B |
| Chain Pitch | 0.750 in |
| Material | Steel |
| No. of Teeth | 17 |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 1.4 LB |
| EAN or UPC | 97039381651 |

