US Tsubaki Inc.
H60SK26
Single Strand Sprocket; 60 Chain Size; 26 Teeth; Requires SK QD Bushing
Item #101639368
- Single Strand Sprocket
- 60 Chain Size
- 26 Teeth
- Requires QD SK Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Outside Dia. | 6.627 in |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 6.222 in |
| Chain No. | 60 |
| Bushing Series | SK |
| Bushing Type | QD |
| No. of Teeth | 26 |
| Chain Pitch | 0.750 in |
| Sprocket Style | B |
| Weight | 4.6 LB |
| EAN or UPC | 97039381743 |
