US Tsubaki Inc.
H80BTL11
Single Strand Sprocket; 80 Chain Size; 11 Teeth; Requires 1215 Taper Lock Bushing
Item #101627588
- Single Strand Sprocket
- 80 Chain Size
- 11 Teeth
- Requires Taper Lock 1215 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Material | Steel |
| Outside Dia. | 4.006 in |
| Bushing Series | 1215 |
| Bushing Type | Taper Lock |
| Chain Pitch | 1.000 in |
| No. of Teeth | 11 |
| Chain No. | 80 |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 3.55 in |
| Sprocket Style | B |
| Weight | 1.5 LB |
| EAN or UPC | 97039921345 |
