US Tsubaki Inc.
H80BTL20
Single Strand Sprocket; 80 Chain Size; 20 Teeth; Requires 2517 Taper Lock Bushing
Item #101639349
- Single Strand Sprocket
- 80 Chain Size
- 20 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.000 in |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 6.914 in |
| Bushing Series | 2517 |
| Material | Steel |
| Sprocket Style | B |
| Bushing Type | Taper Lock |
| Pitch Dia. | 6.392 in |
| Chain No. | 80 |
| Inch/Metric | Inch |
| No. of Teeth | 20 |
| Weight | 5.5 LB |
| EAN or UPC | 97039921581 |
