US Tsubaki Inc.
H80BTL22
Single Strand Sprocket; 80 Chain Size; 22 Teeth; Requires 2517 Taper Lock Bushing
Item #101642734
- Single Strand Sprocket
- 80 Chain Size
- 22 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Outside Dia. | 7.555 in |
| Material | Steel |
| Bushing Series | 2517 |
| Bushing Type | Taper Lock |
| Chain No. | 80 |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 22 |
| Pitch Dia. | 7.027 in |
| Sprocket Style | B |
| Chain Pitch | 1.000 in |
| No. of Strands Across | 1 |
| Weight | 6.5 LB |
| EAN or UPC | 97039921697 |
