- JA Series QD Bushing
- 1.1875 in Bore Size
- 1.665 in Bolt Circle
| Bore Size | 1.188 in - 1 3/16 in |
| Inch/Metric | Inch |
| Bushing Series | JA |
| Bolt Circle Diameter | 1.665 in |
| Weight | 0.9 LB |
| EAN or UPC | 97039383433 |
| Bore Size | 1.188 in - 1 3/16 in |
| Inch/Metric | Inch |
| Bushing Series | JA |
| Bolt Circle Diameter | 1.665 in |
| Weight | 0.9 LB |
| EAN or UPC | 97039383433 |