- JA Series QD Bushing
- 0.9375 in Bore Size
- 1.665 in Bolt Circle
| Bolt Circle Diameter | 1.665 in |
| Bore Size | 0.938 in - 15/16 in |
| Bushing Series | JA |
| Inch/Metric | Inch |
| Weight | 0.9 LB |
| EAN or UPC | 97039383396 |
| Bolt Circle Diameter | 1.665 in |
| Bore Size | 0.938 in - 15/16 in |
| Bushing Series | JA |
| Inch/Metric | Inch |
| Weight | 0.9 LB |
| EAN or UPC | 97039383396 |