- JA Series QD Bushing
- 0.75 in Bore Size
- 1.665 in Bolt Circle
| Bolt Circle Diameter | 1.665 in |
| Inch/Metric | Inch |
| Bore Size | 0.750 in - 3/4 in |
| Bushing Series | JA |
| Weight | 0.9 LB |
| EAN or UPC | 97039383365 |
| Bolt Circle Diameter | 1.665 in |
| Inch/Metric | Inch |
| Bore Size | 0.750 in - 3/4 in |
| Bushing Series | JA |
| Weight | 0.9 LB |
| EAN or UPC | 97039383365 |