- 1.875 in Maximum Bore Flange Hub
- Red
| Torque Rating [Max] | 1260 in lb |
| Temperature Range [Max] | 350 °F |
| Element Durometer | 90A |
| Insert Style | One Piece, Wrap |
| RPM [Max] | 7280 rpm |
| Color | Red |
| Series | M Series |
| Type | High Temperature, High Dampen |
| HP @ RPM | 35 hp @ 1750 rpm |
| Temperature Range [Min] | 20 °F |
| Coupling Size | M1 |
| Pilot Bore | 0.5 in |
| Material | Polyurethane |
| Weight | 1.0 LB |
| EAN or UPC | 97039245038 |

